Glued Clip Kit, 0.28"–0.31" dia

Item #: 1936542

Cat #: GCHSC78

UPC: 782856586838

Company wide:
0 in stock
Documents & Guides
ERC GCHSC78 KIT,CLIP,GLUED RAIL

Overview

ERC GCHSC78 KIT,CLIP,GLUED RAIL

Clip/plate assembly permanantly glued to the rail used to fix cables longitudally or transversely to the rail.

Also known as: 782856586838, GCHSC78, CADGCHSC78

Features & Benefits

  • Each kit includes one container of adhesive suitable for a 10.1 oz. (300 ml) dispensing gun
  • Dispensing gun not included

Specifications

Diameter: 0.310 in
Length: 3.940 in
Width: 1.570 in
Diameter: 0.310 in
Width: 1.570 in
Length: 3.940 in