BRADY COMPACT SAFETY PADLOCK RED KA 6/PK

Item #: 1936022

Cat #: 118954

UPC: 754473661915

$ 110.99 EA
Company wide:
0 in stock
Documents & Guides
Brady-½ Nonconductive Compact Safety Padlocks - 5-Pin Cylinder, 1" Shackle Clearance, Keyed Alike. Brand Name: Brady-½. Type: Padlock. Special Features: Anti-Spark, Non-Conductive, Lightweight. Standard: OSHA 1910.147. Color: Red. Language: English, French, Spanish. Included: (6) Padlocks, (6) English Labels, (6) French Labels, (6) Spanish Labels, (6) Keys. Key Type: Keyed Alike. Shackle Material: Aluminum. Body Material: Nylon. Shackle Diameter: 0.2 IN. Body Length: 1.4 IN. Body Width: 1.2 IN. Shackle Length Or Clearance: 1 IN. Lock Mechanism: 5 pins. Body Coating/Finish: Reinforced Fiberglass. Shackle Coating/Finish: Chrome-Plated. Key-Retaining: Key-Retaining. Number of Keys Included: 6. Number of Labels Included: 18. Temperature Range: 0 to 250 DEG F.

Overview

Brady-½ Nonconductive Compact Safety Padlocks - 5-Pin Cylinder, 1" Shackle Clearance, Keyed Alike. Brand Name: Brady-½. Type: Padlock. Special Features: Anti-Spark, Non-Conductive, Lightweight. Standard: OSHA 1910.147. Color: Red. Language: English, French, Spanish. Included: (6) Padlocks, (6) English Labels, (6) French Labels, (6) Spanish Labels, (6) Keys. Key Type: Keyed Alike. Shackle Material: Aluminum. Body Material: Nylon. Shackle Diameter: 0.2 IN. Body Length: 1.4 IN. Body Width: 1.2 IN. Shackle Length Or Clearance: 1 IN. Lock Mechanism: 5 pins. Body Coating/Finish: Reinforced Fiberglass. Shackle Coating/Finish: Chrome-Plated. Key-Retaining: Key-Retaining. Number of Keys Included: 6. Number of Labels Included: 18. Temperature Range: 0 to 250 DEG F.
Also known as: 754473661915, 118954, BRA118954

Specifications

Color: Red
Type: Padlock
Material: Nylon
Standards: California Proposition 65
Color: Red
Material: Nylon
Type: Padlock
Standards: California Proposition 65