C-Tap, Copper, 4 - 2 AWG, 4 - 12 AWG, Pink

Item #: 0193544

Cat #: 54730

UPC: 786210547305

$ 14.46 EA
Company wide:
396 in stock
Press-On Lug, Copper, Type C-Tap, Run Conductor Range: 4 Solid - 2 Stranded, Tap Conductor Range: 4 Solid - 12 Stranded, Color Code: Pink

Overview

Press-On Lug, Copper, Type C-Tap, Run Conductor Range: 4 Solid - 2 Stranded, Tap Conductor Range: 4 Solid - 12 Stranded, Color Code: Pink

ABB's C-tap connectors for copper conductors are ideal for pigtailing, two-way splicing or tapping to an unbroken continuous main and are manufactured from high conductivity wrought copper.

Also known as: 786210547305, 54730, THB54730, pink dot, wonder woman, C crimp sleeves , Ground crimp sleeves, C tap

Specifications

Material: Copper
Color: Pink
Allowable Gauge Range: 4 - 2, 4 - 12
Material: Copper
Allowable Gauge Range: 4 - 2, 4 - 12
Color: Pink