Accident Prevention Tag, Caution: Do Not Open This Valve

Item #: 1935170

Cat #: 86426

UPC: 754473864262

$ 34.59 EA
Company wide:
0 in stock
Accident Prevention Tag, Caution: Do Not Open This Valve, 5.75 Inch x 3 Inch, Pack of 10 Tags

Overview

Accident Prevention Tag, Caution: Do Not Open This Valve, 5.75 Inch x 3 Inch, Pack of 10 Tags
Also known as: 754473864262, 86426, BRA86426

Specifications

Width: 3 in
Color: Black/Yellow
Height: 5 3/4 in
Type: Tag
Width: 3 in
Height: 5 3/4 in
Color: Black/Yellow
Type: Tag