Safety Inspection Tag, 7" x 4", Polyester

Item #: 1934830

Cat #: 86611

UPC: 754473866112

$ 27.39 EA
Company wide:
0 in stock
Safety Inspection Tag, 7 Inch x 4 Inch, Polyester, Abrasion-Resistant, Chemical-Resistant, Pack of 10 Tags

Overview

Safety Inspection Tag, 7 Inch x 4 Inch, Polyester, Abrasion-Resistant, Chemical-Resistant, Pack of 10 Tags
Also known as: 754473866112, 86611, BRA86611

Specifications

Color: Green/White
Material: Polyester
Type: tags
Color: Green/White
Type: tags
Material: Polyester