Footprint, 12", Blue, Left Foot

Item #: 1932860

Cat #: 121400

UPC: 754473707392

$ 3.99 EA
Company wide:
0 in stock

Overview

Footprint, 12 Inch, Blue, Left Foot
Also known as: 754473707392, 121400, BRA121400

Specifications

Color: Blue
Material: Vinyl
Length: 12 in
Type: Floor Marking Tape
Color: Blue
Length: 12 in
Material: Vinyl
Type: Floor Marking Tape