NM-B-PCS 10/2 G 16/2 PeGy 1000C

Item #: 1932640

Cat #: 67963002

UPC:

$ 2.48 FT
Company wide:
0 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 1000 ft. Package, Non-Metallic Sheathed Cable.

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 1000 ft. Package, Non-Metallic Sheathed Cable.
Also known as: 67963002, SWC67963002

Specifications

Gauge: 10 AWG
Color: Red
Conductors: 2
Length: 1000 ft
Gauge: 10 AWG
Conductors: 2
Color: Red
Length: 1000 ft