CWLD 615980

Item #: 1930351

Cat #: 615980

UPC: 782856690269

Company wide:
0 in stock
Documents & Guides
CAD 615980 COPPER-BONDED GROU

Overview

CAD 615980 COPPER-BONDED GROU

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856690269, 615980, CAD615980

Features & Benefits

  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Molecular bond to nickel-sealed high strength steel core

Specifications

Standards: California Proposition 65
Standards: California Proposition 65