Copper-Bonded Ground Rod, Pointed, 5/8" dia, 4.9', 10 mil Plating, 5.18 lb

Item #: 1930350

Cat #: 615950

UPC: 782856915539

Call for price
Company wide:
0 in stock
Documents & Guides
CAD 615950 COPPER-BONDED GROU

Overview

CAD 615950 COPPER-BONDED GROU

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.

Also known as: 782856915539, 615950, CAD615950

Features & Benefits

  • UL logo and control number where applicable stamped on each rod for easy inspection after installation
  • Molecular bond to nickel-sealed high strength steel core

Specifications

Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 5.180 lb
Standards: California Proposition 65
Weight: 5.180 lb
Material: Copper-Bonded Steel