Inspection Housing, Polyolefin, 12" x 12" x 12"

Item #: 1930319

Cat #: IH1250D

UPC: 782856993797

Company wide:
0 in stock
Documents & Guides
Durable, single-piece body engineered to resist bowing during installation and withstand heavy loads. Inspection housing is 12" x 12" x 12" (305 x 305 x 305 mm) and includes a cover.

Overview

Durable, single-piece body engineered to resist bowing during installation and withstand heavy loads. Inspection housing is 12" x 12" x 12" (305 x 305 x 305 mm) and includes a cover.

Durable, single-piece body engineered to resist bowing during installation and withstand heavy loads.

Also known as: 782856993797, IH1250D, CADIH1250D

Features & Benefits

  • Lightweight design and multiple handholes allow for easy handling and installation by one person
  • Durable, single-piece body engineered to resist bowing during installation and withstand heavy loads
  • Unique material blend resists chipping and cracking
  • ANSI/SCTE 77 Tier 15 Design Load of 15,000 lbs (6,804 kg) with a test load of 22,500 lbs (10,206 kg)
  • Includes the words "GROUND" on the cover

Specifications

Width: 2 in
Height: 12 in
Material: Polyolefin
Width: 2 in
Material: Polyolefin
Height: 12 in