150A 2P PLUG-IN CB 22K 20146

Item #: 1930177

Cat #: UQFPH-150

UPC: 784572201460

$ 720.27 EA
Company wide:
0 in stock
Documents & Guides
MILBANK 150 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC

Overview

MILBANK 150 AMP 2 POLE 240 VOLT PLUG-IN 22K AIC
Also known as: 784572201460, UQFPH-150, MLBUQFPH150

Specifications

Standards: California Proposition 65
Standards: California Proposition 65