OFFSET REDUCER SPLICE KIT

Item #: 1930168

Cat #: 4AORSP06GE

UPC: 800388201644

Company wide:
0 in stock
Documents & Guides
OFFSET REDUCER SPLICE KIT

Overview

OFFSET REDUCER SPLICE KIT
Also known as: 800388201644, 4AORSP06GE, CBF4AORSP06GE

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 36
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 36
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277