2
more

Cord Grip Connector Kit, 1-1/4", Cord Range 0.750 - 1.500", Steel
Item #: 1929813
Cat #: CG125K
UPC: 662364501311
$ 43.72 EA
Company wide:
221
in stock
Documents & Guides
Cord Grip Connector Kit, 1-1/4 Inch Diameter, Range 0.750 - 1.500 Inch, Steel
Overview
Cord Grip Connector Kit, 1-1/4 Inch Diameter, Range 0.750 - 1.500 Inch, Steel
AMFICO ‘s JOB READY EZ Cord Grip Kits are Packaged to fit your needs, one package accommodates a full range of flexible cord sizes, and cord grip kits are available in steel, aluminum, and stainless steel.
Also known as: 662364501311, CG125K, AMFCG125K
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter Range: | 0.750 - 1.500 in |
| Diameter: | 1 1/4 in |
| Finish: | Zinc |
| Material: | Steel |
| Diameter Range: | 0.750 - 1.500 in |