Lithonia Lighting JEBL WH LED High Bay

Item #: 1929761

Cat #: JEBL18LHVOLT50K

UPC: 193047073721

Company wide:
0 in stock
Documents & Guides
Shape Round Light Source LED - Static Lumens 12,000 LM, 18,000 LM, 24,000 LM, 30,000 LM CCT / LED Color 4000 K, 5000 K CRI 80 Product Type High Bay Compliance Listing DLC Standard Environmental Listing IP65, NSF, Wet Location Regulatory Listing cUL, UL Dimming Protocol 0-10V

Overview

Shape Round Light Source LED - Static Lumens 12,000 LM, 18,000 LM, 24,000 LM, 30,000 LM CCT / LED Color 4000 K, 5000 K CRI 80 Product Type High Bay Compliance Listing DLC Standard Environmental Listing IP65, NSF, Wet Location Regulatory Listing cUL, UL Dimming Protocol 0-10V

Most popular and readily available JEBL configurations for your everyday lighting needs

Also known as: 193047073721, JEBL18LHVOLT50K, LITJEBL18LHVOLT50K

Specifications

Color Rendering Index (CRI): 80
Color: White
Shape: Round
Light Technology: LED
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 80
Shape: Round
Standards: DLC Listed (Standard)
Color: White
Light Technology: LED