WELDING MATERIAL CADWELD PLUS #25 F80 RAIL

Item #: 1929445

Cat #: SB25PLUSF80

UPC: 782856512967

Company wide:
0 in stock
Documents & Guides
WELDING MATERIAL CADWELD PLUS #25 F80 RAIL

Overview

WELDING MATERIAL CADWELD PLUS #25 F80 RAIL

nVent ERICO Cadweld Plus F80 welding material cups deliver consistent exothermic welds with the Cadweld Plus Impulse control unit. Premeasured, electronically ignited, and color-coded for fast identification—no starting material required.

Also known as: 782856512967, SB25PLUSF80, CADSB25PLUSF80

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in making connections to load-bearing rail
  • Integrated welding material package
  • Welding material is color coded with a yellow cover and engineered for railway and railway property applications
  • Outer ring of the yellow cover is color-coded by size for ease of identification to prevent misapplication
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65