600V Auto Range Multimeter

Item #: 1929424

Cat #: 61-337

UPC: 783250810512

$ 68.16 EA
Company wide:
0 in stock
Documents & Guides
Auto Range Multimeter, UL Certified CAT III 600V AC/DC 10A AC/DC TRMS Auto Ranging, Measures AC/DC Current, AC/DC Voltage, Frequency, Resistance, Continuity, Capacitance, Diodes, Temperature & Senses AC Voltage, LEAD Position Warning & Open FUSE Indication, Backlit Display, Includes: Soft Case, Test Leads, Batteries, & K-Type Thermocouple

Overview

Auto Range Multimeter, UL Certified CAT III 600V AC/DC 10A AC/DC TRMS Auto Ranging, Measures AC/DC Current, AC/DC Voltage, Frequency, Resistance, Continuity, Capacitance, Diodes, Temperature & Senses AC Voltage, LEAD Position Warning & Open FUSE Indication, Backlit Display, Includes: Soft Case, Test Leads, Batteries, & K-Type Thermocouple

The IDEAL 61-337 Digital Multi Meter is a CAT III 600 rated auto ranging digital multi meter that measures up to 10 Amps AC and DC current via the test leads in series with the load. It measures up to 600V AC and DC, AC V, frequency, resistance, continuity, capacitance, and diodes via test-leads (included) and measures temperature (⁰F/⁰C) via a K-Type thermocouple (included). It's capable of detecting the presence of voltage between 40V to 600V via a non-contact sensor in the top center of the meter. It's display can be backlit. The unit uses an illuminated red LED in the center of the meter and emits audible tones to notify when voltage is above 30 volts, when continuity is detected and when the NCV senses voltage within its set range. The rubber boot has two probe storage points, has built-in probe tip holders to allow measurements while holding the meter in one hand and the second lead in the other hand. The meter has a hanging strap mount (compatible with all other IDEAL meters with this feature) that allows for a hanging strap (sold separately) to be attached to the meter so it can be hung from a nail, screw or magnetic surface. A rugged over molding enhances grip and drop protection. This meter features HOLD, Relative, Range, and selectable Auto Power Off functions. The meter comes with 3 1.5V AAA Batteries and an easy open, fully accessible storage pouch with a belt loop that allows for meter, probes and thermocouple storage.

Also known as: 783250810512, 61-337, IDE61337

Specifications

Volts DC: 600
Volts AC: 600
Volts DC: 600
Volts AC: 600