18V LXT® Lithium-Ion Cordless 3/8" / 1/4" Sq. Drive Ratchet Kit (2.0Ah)

Item #: 1929346

Cat #: XRW01SR1

UPC: 088381732901

$ 289.00 EA
Company wide:
0 in stock
Documents & Guides
18V LXT® Lithium-Ion Cordless 3/8" / 1/4" Sq. Drive Ratchet Kit (2.0Ah), Features Interchangeable 3/8” & ¼” Anvils For Versatility, Includes: (1) 18V LXT® 3/8" / 1/4" Sq. Drive Ratchet (XRW01Z), (1) 18V LXT® Lithium-Ion Charger (DC18SD), (1) 18V LXT® Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 3/8" Sq. Drive Anvil Adapter, XRW01, RW01 (191A50-3), (1) 1/4" Sq. Drive Anvil Adapter, XRW01, RW01 (191A51-1) & (1) Tool Bag

Overview

18V LXT® Lithium-Ion Cordless 3/8" / 1/4" Sq. Drive Ratchet Kit (2.0Ah), Features Interchangeable 3/8” & ¼” Anvils For Versatility, Includes: (1) 18V LXT® 3/8" / 1/4" Sq. Drive Ratchet (XRW01Z), (1) 18V LXT® Lithium-Ion Charger (DC18SD), (1) 18V LXT® Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 3/8" Sq. Drive Anvil Adapter, XRW01, RW01 (191A50-3), (1) 1/4" Sq. Drive Anvil Adapter, XRW01, RW01 (191A51-1) & (1) Tool Bag

The 18V LXT® Cordless 3/8" / 1/4" Sq. Drive Ratchet Kit (XRW01SR1) is designed to loosen nuts and take the nut off the bolt. This ratchet features interchangeable 3/8” and ¼” anvils for versatility. The kit includes the ratchet, 18V LXT 2.0Ah Battery, 18V LXT Charger, and two anvils. The powerful Makita-built motor delivers 35 ft. lbs. of Max Torque and has a variable speed (0-800 RPM) for a wide range of fastening applications. An electric brake provides increased productivity.

Also known as: 088381732901, XRW01SR1, MAKXRW01SR1

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18