X-LOCK 4-1/2" 120 Grit Type 27 Flat Blending and Finishing Flap Disc

Item #: 1929344

Cat #: T-03953

UPC: 088381582483

$ 11.45 EA
Company wide:
2 in stock
Documents & Guides
X-LOCK 4-1/2" 120 Grit Type 27 Flat Blending and Finishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders, Designed To Work With Makita® X-Lock Angle Grinders (XAG25, XAG26, GA4507, Sold Separately) And All 7/8” Arbor Grinders (Sold Separately) For Material Removal And Surface Preparation, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

Overview

X-LOCK 4-1/2" 120 Grit Type 27 Flat Blending and Finishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders, Designed To Work With Makita® X-Lock Angle Grinders (XAG25, XAG26, GA4507, Sold Separately) And All 7/8” Arbor Grinders (Sold Separately) For Material Removal And Surface Preparation, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

The 4-1/2" 120 Grit Type 27 Flap Disc is designed to work with Makita® X-Lock Angle Grinders (XAG25, XAG26, GA4507, sold separately) and all 7/8” arbor grinders (sold separately) for material removal and surface preparation. The wheel reaches up to 13,300 RPM. The premium Zirconium abrasive grain runs cooler, providing consistent high cut rates, faster material removal, and longer life. Use this wheel when blending, deburring, grinding and polishing stainless steel or other non-ferrous metal. The Type 27 flat design is ideal for blending and finishing work on flat surfaces.

Also known as: 088381582483, T-03953, MAKT03953

Specifications

Diameter: 4 1/2 in
Family / Style: X-LOCK
Diameter: 4 1/2 in
Family / Style: X-LOCK