X-LOCK 4-1/2" 40 Grit Type 27 Flat Blending and Finishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders

Item #: 1929335

Cat #: T-03925

UPC: 088381582452

$ 11.45 EA
Company wide:
6 in stock
Documents & Guides
X-LOCK 4-1/2" 40 Grit Type 27 Flat Blending and Finishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders, Designed To Work With Angle Grinders For Fast Material Removal In Blending, Deburring, Grinding, Polishing Of Stainless Steel & Metal Applications, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

Overview

X-LOCK 4-1/2" 40 Grit Type 27 Flat Blending and Finishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders, Designed To Work With Angle Grinders For Fast Material Removal In Blending, Deburring, Grinding, Polishing Of Stainless Steel & Metal Applications, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

The 4-1/2" 40 Grit Type 27 Flap Disc is designed to work with Makita® X-Lock Angle Grinders (XAG25, XAG26, GA4507, sold separately) and all 7/8” arbor grinders (sold separately) for material removal and surface preparation. The premium Zirconium abrasive grain provides consistent high cut rates, faster material removal, and longer life. Use this wheel when blending, finishing and polishing stainless steel or other non-ferrous metal. The wheel reaches up to 13,300 RPM. The Type 27 flat design is ideal for blending and finishing work on flat surfaces.

Also known as: 088381582452, T-03925, MAKT03925

Specifications

Diameter: 4 1/2 in
Family / Style: X-LOCK
Diameter: 4 1/2 in
Family / Style: X-LOCK