X-LOCK 4-1/2" 80 Grit Type 29 Angled Grinding and Polishing Flap Disc

Item #: 1929334

Cat #: T-03919

UPC: 088381582438

$ 11.45 EA
Company wide:
9 in stock
Documents & Guides
X-LOCK 4-1/2" 80 Grit Type 29 Angled Grinding and Polishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders, Designed To Work With Angle Grinders For Fast Material Removal In Blending, Deburring, Grinding, Polishing Of Stainless Steel & Metal Applications, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

Overview

X-LOCK 4-1/2" 80 Grit Type 29 Angled Grinding and Polishing Flap Disc for X-LOCK and All 7/8" Arbor Grinders, Designed To Work With Angle Grinders For Fast Material Removal In Blending, Deburring, Grinding, Polishing Of Stainless Steel & Metal Applications, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

The 4-1/2" 80 Grit Type 29 Flap Disc is designed to work with Makita® X-Lock Angle Grinders (XAG25, XAG26, GA4507, sold separately) and all 7/8” arbor grinders (sold separately) for material removal and surface preparation. The wheel reaches up to 13,300 RPM. The premium Zirconium abrasive grain runs cooler, providing consistent high cut rates, faster material removal, and longer life. Use this wheel when blending, deburring, grinding and polishing stainless steel or other non-ferrous metal. The Type 29 angled design is ideal for angle work and work in corners.

Also known as: 088381582438, T-03919, MAKT03919

Specifications

Diameter: 4 1/2 in
Family / Style: X-LOCK
Diameter: 4 1/2 in
Family / Style: X-LOCK