X-LOCK 5" x 1/4" x 7/8" Type 27 General Purpose 36 Grit Metal Abrasive Grinding Wheel

Item #: 1929327

Cat #: E-00452

UPC: 088381555425

$ 4.59 EA
Company wide:
3 in stock
Documents & Guides
X-LOCK 5" x 1/4" x 7/8" Type 27 General Purpose 36 Grit Metal Abrasive Grinding Wheel, For General Grinding of Ferrous Metals, Including Alloy Steel, Carbon Steel, Cast Iron, & Wrought Iron, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

Overview

X-LOCK 5" x 1/4" x 7/8" Type 27 General Purpose 36 Grit Metal Abrasive Grinding Wheel, For General Grinding of Ferrous Metals, Including Alloy Steel, Carbon Steel, Cast Iron, & Wrought Iron, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount

The X-LOCK Type 27 General Purpose Abrasive Grinding Wheels are ideal for general grinding of ferrous metals, including alloy steel, carbon steel, cast iron, and wrought iron. These wheels are constructed of high-quality aluminum oxide abrasive grains for increased performance and added durability. The X-LOCK quick change system provides up to 5x faster wheel changes vs. a standard angle grinder mount. Simply pull the release lever on the X-LOCK Angle Grinder and change the wire cup brush— no tools needed. These wheels are designed to be used with Makita® X-LOCK Angle Grinders (XAG25, XAG26, and GA4570 – sold separately) or any angle grinder with a 7/8” arbor.

Also known as: 088381555425, E-00452, MAKE00452

Specifications

Diameter: 5 in
Family / Style: X-LOCK
Diameter: 5 in
Family / Style: X-LOCK