
X-LOCK 4-1/2" x .045" x 7/8" Type 1 General Purpose 60 Grit Thin Cut-Off Wheel for Metal and Stainless Steel Cutting
Item #: 1929325
Cat #: E-00446
UPC: 088381555418
$ 2.62 EA
Company wide:
80
in stock
Documents & Guides
X-LOCK 4-1/2" x .045" x 7/8" Type 1 General Purpose 60 Grit Thin Cut-Off Wheel for Metal and Stainless Steel Cutting, For General Grinding of Ferrous Metals, Including Alloy Steel, Carbon Steel, Cast Iron, & Wrought Iron, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount
Overview
X-LOCK 4-1/2" x .045" x 7/8" Type 1 General Purpose 60 Grit Thin Cut-Off Wheel for Metal and Stainless Steel Cutting, For General Grinding of Ferrous Metals, Including Alloy Steel, Carbon Steel, Cast Iron, & Wrought Iron, X-LOCK Quick Change System Provides Up To 5X Faster Wheel Changes vs. Standard Angle Grinder Mount
The X-LOCK Type 27 General Purpose Abrasive Grinding Wheels are ideal for general grinding of ferrous metals, including alloy steel, carbon steel, stainless steel, cast iron, and wrought iron. These wheels are constructed of high-purity white aluminum oxide abrasive grains for increased performance and added durability. The X-LOCK quick change system provides up to 5x faster wheel changes vs. a standard angle grinder mount. Simply pull the release lever on the X-LOCK Angle Grinder and change the wire cup brush— no tools needed. These wheels are designed to be used with Makita® X-LOCK Angle Grinders (XAG25, XAG26, and GA4570 – sold separately) or any angle grinder with a 7/8” arbor.
Also known as: 088381555418, E-00446, MAKE00446
Specifications
| Diameter: | 4 1/2 in |
| Family / Style: | X-LOCK |
| Diameter: | 4 1/2 in |
| Family / Style: | X-LOCK |