2
more

18V LXT® Cordless 4-1/2” / 5" Paddle Switch X-LOCK Angle Grinder/AFT®, Tool Only
Item #: 1929321
Cat #: XAG26Z
UPC: 088381728874
Company wide:
0
in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Paddle Switch X-LOCK Angle Grinder, with AFT®, X-LOCK Quick Change System Allows For Easy Tool-Less Wheel Changes, Includes: (1) Side Handle (158237-4), (1) X-LOCK 5" x 1/4" x 7/8" Metal & Stainless Grinding Wheel, 36 Grit (E-00468), (1) X-LOCK 5" x .045" x 7/8" Metal & Stainless Thin Cut-Off Wheel, 60 Grit (E-00474), (1) 5" Tool-Less Wheel Guard (140T26-1) & (1) 5" Cut-Off Wheel Guard (140U29-1) ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" Paddle Switch X-LOCK Angle Grinder, with AFT®, X-LOCK Quick Change System Allows For Easy Tool-Less Wheel Changes, Includes: (1) Side Handle (158237-4), (1) X-LOCK 5" x 1/4" x 7/8" Metal & Stainless Grinding Wheel, 36 Grit (E-00468), (1) X-LOCK 5" x .045" x 7/8" Metal & Stainless Thin Cut-Off Wheel, 60 Grit (E-00474), (1) 5" Tool-Less Wheel Guard (140T26-1) & (1) 5" Cut-Off Wheel Guard (140U29-1) ***Bare Tool Only, Battery & Charger Sold Separately***
Makita delivers grinding performance with the 18V LXT® Brushless 4-1/2” / 5” Paddle Switch X-LOCK Angle Grinder with AFT®, tool only (XAG26Z). The unique feature with this angle grinder is the X-LOCK Technology, which is a quick-change system for tool-free wheel changes. A click-mount and pull release lever make changing wheels easy. The XAG26Z is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more.
Also known as: 088381728874, XAG26Z, MAKXAG26Z
Specifications
| Size: | 5 in, 4 1/2 in |
| Type: | Lithium Battery |
| Size: | 5 in, 4 1/2 in |
| Type: | Lithium Battery |