18V LXT® Cordless 4-1/2” / 5" X-LOCK Angle Grinder/AFT®, Tool Only

Item #: 1929320

Cat #: XAG25Z

UPC: 088381728997

Company wide:
1 in stock
Documents & Guides
18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" X-LOCK Angle Grinder, with AFT®, X-LOCK Quick Change System Allows For Easy Tool-Less Wheel Changes, Includes: (1) Side Handle (158237-4), (1) X-LOCK 5" x .045" x 7/8" Metal & Stainless Thin Cut-Off Wheel, 60 Grit (E-00474), (1) X-LOCK 5" x 1/4" x 7/8" Metal & Stainless Grinding Wheel, 36 Grit (E-00468), (1) 5" Tool-Less Wheel Guard (140T26-1) & (1) 5" Cut-Off Wheel Guard (140U29-1) ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

18V LXT® Lithium-Ion Brushless Cordless 4-1/2” / 5" X-LOCK Angle Grinder, with AFT®, X-LOCK Quick Change System Allows For Easy Tool-Less Wheel Changes, Includes: (1) Side Handle (158237-4), (1) X-LOCK 5" x .045" x 7/8" Metal & Stainless Thin Cut-Off Wheel, 60 Grit (E-00474), (1) X-LOCK 5" x 1/4" x 7/8" Metal & Stainless Grinding Wheel, 36 Grit (E-00468), (1) 5" Tool-Less Wheel Guard (140T26-1) & (1) 5" Cut-Off Wheel Guard (140U29-1) ***Bare Tool Only, Battery & Charger Sold Separately***

Makita delivers grinding performance with the 18V LXT® Brushless 4-1/2” / 5” X-LOCK Angle Grinder with AFT®, Tool Only (XAG25Z). The unique feature with this angle grinder is the X-LOCK Technology, which is a quick-change system for tool-free wheel changes. A click-mount and pull release lever make changing wheels easy. It is ideal for grinding and cutting a wide range of materials including tile, concrete, pipe, conduit, and more. The XAG25Z powered by a Makita-built brushless motor for longer run time, increased power and speed, and longer tool life. The BL™ Brushless Motor eliminates carbon brushes, enabling the motor to run cooler and more efficiently for longer life. Active Feedback-sensing Technology (AFT®) turns the motor off if rotation speed suddenly slows or the wheel is forced to a stop.

Also known as: 088381728997, XAG25Z, MAKXAG25Z

Specifications

Size: 5 in, 4 1/2 in
Family / Style: X-LOCK
Size: 5 in, 4 1/2 in
Family / Style: X-LOCK