HBL AFBS1R4BRZ 4 AFBS1R4BAS

Item #: 1929312

Cat #: AFBS1R4BRZ

UPC: 783585545264

Call for price
Company wide:
0 in stock
HBL AFBS1R4BRZ 4 AFBS1R4BAS

Overview

HBL AFBS1R4BRZ 4 AFBS1R4BAS
Also known as: 783585545264, AFBS1R4BRZ, HBLAFBS1R4BRZ

Features & Benefits

  • Mounts in Floors 1.00" to 2.50" thick
  • Kit includes (1) AFBS1R4BASE Box, (1) AFBS1R4CVRBRZ Cover
  • Recessed 4" Round Floorbox
  • For Use In Raised Access or Wood Floors

Specifications

No Specifications Available