PROLINE S1 2150X700X1100 BLK

Item #: 1929227

Cat #: PS1C21711B

UPC: 783510392222

$ 2925.78 EA
Company wide:
0 in stock
PROLINE S1 2150X700X1100 BLK

Overview

PROLINE S1 2150X700X1100 BLK

ProLine S1 Cabinets are an economical solution for contractors, small computer rooms, schools, retail outlets, or smaller networks that require a general purpose cabinet to house servers, switches, cables and other communication equipment. Multiple sizes, configurations, and accessories give ProLine S1 Cabinets wide application flexibility.

Also known as: 783510392222, PS1C21711B, HOFPS1C21711B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.870 in
Finish: Powder Coated
Height: 85.140 in
Depth: 43.220 in
Color: Jet Black
Weight: 335.670 lb
IP/NEMA Rating: NEMA 1
Width: 27.870 in
Height: 85.140 in
Color: Jet Black
Material: Steel
Finish: Powder Coated
Depth: 43.220 in
Weight: 335.670 lb