
Copper Grnd Plate w/ Bent Corners, Bare, w/ Center Hole, 1/2" Hole, #4 Conc
Item #: 1929125
Cat #: GPECEHX4
UPC: 782856988052
Call for price
Company wide:
0
in stock
Documents & Guides
Used to ground utility poles. The corners of the ground plate are nailed into the base of the pole.
Overview
Used to ground utility poles. The corners of the ground plate are nailed into the base of the pole.
Used to ground utility poles.
Also known as: 782856988052, GPECEHX4, CADGPECEHX4
Features & Benefits
- Used to ground utility poles
- The corners of the ground plate are nailed into the base of the pole
Specifications
| Width: | 2 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 |
| Finish: | Bare |
| Width: | 2 in |
| Standards: | California Proposition 65 |
| Finish: | Bare |
| Material: | Copper |
| Allowable Gauge Range: | 4 |