BARRA P/TIERRA 1/4 X 1 X 06

Item #: 1929044

Cat #: EGBA14106HH

UPC: 782856998686

$ 195.31 EA
Company wide:
0 in stock

Overview

BARRA P/TIERRA 1/4 X 1 X 06

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856998686, EGBA14106HH, CADEGBA14106HH

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 1 in
Length: 6 in
Material: Copper
Width: 1 in
Material: Copper
Length: 6 in