Grounding Busbar, HH, 12" x 2" x 0.25", Tinned

Item #: 1929034

Cat #: EGBC14212HHT

UPC: 782856884026

$ 335.87 EA
Company wide:
0 in stock
Documents & Guides
CAD EGBC14212HHT GROUNDING BU

Overview

CAD EGBC14212HHT GROUNDING BU

Common earthing point for multiple electrical panels and devices.

Also known as: 782856884026, EGBC14212HHT, CADEGBC14212HHT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 2 in
Material: Copper
Product Thickness: 0.250 in
Length: 12 in
Finish: Tin Plated