Grounding Busbar, w/Insulators and Brackets, CC, 6" x 4", Tinned

Item #: 1929031

Cat #: EGBA14406CCT

UPC: 782856998778

$ 390.60 EA
Company wide:
0 in stock

Overview

CAD EGBA14406CCT

Common earthing point for multiple electrical panels and devices.

Also known as: 782856998778, EGBA14406CCT, CADEGBA14406CCT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 6 in
Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Length: 6 in
Width: 4 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated