$ 18.85 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 CU-IN; Includes: 2 Close-Up Plugs, Gaskets, And Mounting Screws; Outlet: 3/4 IN, (2) Each End; Finish: Powder Coated
Overview
Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 CU-IN; Includes: 2 Close-Up Plugs, Gaskets, And Mounting Screws; Outlet: 3/4 IN, (2) Each End; Finish: Powder Coated
Also known as: 095327302883, 30288, MUL30288
Specifications
No Specifications Available