Grounding Busbar, w/Insulators and Brackets, GG, 16" x 2", Tinned

Item #: 1929028

Cat #: EGBA14216GGT

UPC: 782856998709

$ 356.79 EA
Company wide:
0 in stock

Overview

CAD EGBA14216GGT

Common earthing point for multiple electrical panels and devices.

Also known as: 782856998709, EGBA14216GGT, CADEGBA14216GGT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 16 in
Finish: Tin Plated
Product Thickness: 0.250 in
Width: 2 in
Length: 16 in
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated