Weatherproof Box Extension, 1 Gang, (4) 1/2" Outlets, 1" Deep, Flange Type, Aluminum

Item #: 1929021

Cat #: 30274

UPC: 095327302746

$ 16.79 EA
Company wide:
1 in stock
Documents & Guides
Weatherproof Box Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1 Inch Deep, Flange Style Takeoff Type, Aluminum Die Cast, Gray Powder Finish, (2) Close-up Plugs, Gasket and Mounting Screws Included.

Overview

Weatherproof Box Extension, 1 Gang, (4) 1/2 Inch Threaded Outlets, 1 Inch Deep, Flange Style Takeoff Type, Aluminum Die Cast, Gray Powder Finish, (2) Close-up Plugs, Gasket and Mounting Screws Included.
Also known as: 095327302746, 30274, MUL30274

Specifications

Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Scew On
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 4
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Mounting: Scew On