
Quickfill No-Mix Ground Enhancing Backfill
Item #: 1929001
Cat #: QF25
UPC: 782856955962
$ 68.60 EA
Company wide:
0
in stock
Documents & Guides
Quickfill comes in 25 lb plastic bag.
Overview
Quickfill comes in 25 lb plastic bag.
Quickfill is a no-mix ground-enhancing backfill that reduces resistance to ground and offers covenient instillation.
Also known as: 782856955962, QF25, CADQF25
Features & Benefits
- Does not dissolve, decompose, or leach out with time
- Corrosion-resistant
- Sulfur content below 2% per IEC 62561-7
- Easy-to-handle 25 lb (11.3 kg) bags
- Requires only one person to install
Specifications
| Weight: | 25 lb |
| Weight: | 25 lb |