Watertight Connector, 15A, 125V, 5-15R, Yellow

Item #: 1928967

Cat #: HBL15W47

UPC: 783585013022

Company wide:
0 in stock
Documents & Guides
Straight Blade Watertight Connector, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, 5-15R, Yellow, Elasto-Grip, Industrial/Commercial Grade

Overview

Straight Blade Watertight Connector, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, 5-15R, Yellow, Elasto-Grip, Industrial/Commercial Grade

Nylon compression nut keeps water and dust from getting into the body around the cord

Also known as: 783585013022, HBL15W47, HUBHBL15W47

Features & Benefits

  • Thermoplastic elastomer housing
  • Integral weatherproofing shroud seals connection between plug and connector
  • Nylon compression nut keeps water and dust from getting into the body around the cord

Specifications

Type: Weatherproof, Connector
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Weatherproof, Connector
Amps: 15
Color: Yellow
Volts AC: 120
NEMA Configuration: 5-15R