DT2 DIN Rail Surge Protection Class II, 4+0 Mode, 277 V Un

Item #: 1928940

Cat #: DT235040R

UPC: 782856938729

$ 523.65 EA
Company wide:
0 in stock
Documents & Guides
CAD DT235040R DT2 DIN RAIL SU

Overview

CAD DT235040R DT2 DIN RAIL SU

DIN rail mounted Surge Protection Device that provides protection against voltage transients in IEC Class II, 4+0 Mode environments.

Also known as: 782856938729, DT235040R, CADDT235040R

Features & Benefits

  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • External back-up fuse is not required up to 315 A (IEC only)
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

IP/NEMA Rating: IP20
Depth: 2.720 in
Width: 2.840 in
IP/NEMA Rating: IP20
Width: 2.840 in
Depth: 2.720 in