EDT2 Enhanced DIN Rail Surge Protection Class II, 3+1 Mode, 240 V Un

Item #: 1928899

Cat #: EDT230031R

UPC: 782856939047

$ 870.57 EA
Company wide:
0 in stock
Documents & Guides
Includes nVent ERICO TD Technology to ensure reliability throughout adverse voltage conditions. 3+1 Mode device for TT (4W+G) applications.

Overview

Includes nVent ERICO TD Technology to ensure reliability throughout adverse voltage conditions. 3+1 Mode device for TT (4W+G) applications.

Includes nVent ERICO TD Technology to ensure reliability throughout adverse voltage conditions.

Also known as: 782856939047, EDT230031R, CADEDT230031R

Features & Benefits

  • Includes nVent ERICO TD Technology to ensure reliability throughout adverse voltage conditions
  • Enhanced temporary over voltage (TOV) withstand capability
  • External back-up fuse is not required up to 315 A (IEC only)
  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

IP/NEMA Rating: IP20
Depth: 2.720 in
Width: 2.840 in
IP/NEMA Rating: IP20
Width: 2.840 in
Depth: 2.720 in