Service Entrance Suppressor (P), 40 kA, 480V

Item #: 1928863

Cat #: SES40P4801P

UPC: 782856859161

$ 301.33 EA
Company wide:
7 in stock
Documents & Guides
Service Entrance Suppressor(P), 40 kA, 277/480 VAC Un, Single Phase, Mount SPDs for LED Lighting

Overview

Service Entrance Suppressor(P), 40 kA, 277/480 VAC Un, Single Phase, Mount SPDs for LED Lighting

The nVent ERICO SES40P Series of Surge Protective Devices (SPD) provide economical protection against damaging transients and surge events. These Type 1 devices are UL® Listed to UL 1449 Edition 4 and CSA 22.2 No. 269.1-17. This allows installations on the line or load side (Type 1 or Type 2) of the service panel in accordance with NEC® or CSA 22.2 No. 269.1-17 without the requirement for additional circuit breakers or fuses. Primary applications are service entrance, branch, commercial, industrial, and residential. Other applications include OEM panels, solar combiner boxes, UL 96A lightning protection installations and light pole applications. The housing is constructed of UV-stabilized thermoplastic and meets the UL 50 Type 4x rating, making it ideal for both indoor and outdoor applications. All of the models have a 20kA nominal discharge current rating, the highest level recognized under the UL 1449 Edition 4 standard.

Also known as: 782856859161, SES40P4801P, CADSES40P4801P

Specifications

Volts AC: 277/480
Volts AC: 277/480