SIM Stainless Steel Mast, Stainless Steel 316L (EN 1.4404), Upper Mast Section, 6.56'

Item #: 1928832

Cat #: SIM28A2316

UPC: 784805007012

Call for price
Company wide:
0 in stock
Documents & Guides
MAST 28MM DIAM X 2M 316 SS

Overview

MAST 28MM DIAM X 2M 316 SS

SIM Stainless Steel Mast for mounting Early Streamer Emitter air terminal.

Also known as: 784805007012, SIM28A2316, CADSIM28A2316

Features & Benefits

  • Designed to mount Early Streamer Emitter air terminals
  • Mounts conventional air terminals with appropriate adaptor

Specifications

Material: Stainless Steel
Length: 6.560 ft
Material: Stainless Steel
Length: 6.560 ft