LED Flood Light, 180 Watt, 26000 Lumen, 4500K, 120-277V

Item #: 1928807

Cat #: PFL2GH25L45KS

UPC: 765364015878

$ 781.27 EA
Company wide:
0 in stock
Documents & Guides
LED Flood Light, 180 Watt, 26000 Lumen, 4500K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, Slipfitter, Replaces up to 1000W MH

Overview

LED Flood Light, 180 Watt, 26000 Lumen, 4500K, 70 CRI, 120-277 Volt, Dimmable, Bronze Finish, Slipfitter, Replaces up to 1000W MH

Atlas high‑performance LED Flood Lights are manufactured in the USA and available in a vast array of configurations that are suitable for virtually any application.

Also known as: 765364015878, PFL2GH25L45KS, ATAPFL2GH25L45KS

Specifications

Lumens: 26000
Wattage: 180
Color Temperature: 4500 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 26000
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 180
Mounting: Slipfitter
Dimmable: Yes