
Architectural LED Suspended Linear Light, 2'
Item #: 1928771
Cat #: 2OECLED2000L30
UPC:
$ 89.75 EA
Company wide:
60
in stock
Documents & Guides
Architectural LED Suspended Linear Light, 2 ft, 2000/3000/4000 Lumens, 0-10V Dimming, Multi-Volt, 3500K/4000K/5000K CCT, 85 CRI
Overview
Architectural LED Suspended Linear Light, 2 ft, 2000/3000/4000 Lumens, 0-10V Dimming, Multi-Volt, 3500K/4000K/5000K CCT, 85 CRI
The OEC is a versatile LED strip light that can be suspended or surface mounted. Available in single pendant or continuous mounting with a form factor that ensures continuous illumination. An acrylic lens delivers low-glare, even illumination for comfortable environments. The slim 3-3/8” profile makes the OEC ideal for illuminating a variety of narrow applications such as aisles, hallways, corridors, parking garages, as well as education, healthcare, and transportation applications.
Also known as: 2OECLED2000L30, ETE2OECLED2000L300
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Lumens: | 2000, 4000, 3000 |
| Color Rendering Index (CRI): | 85 |
| Length: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White) |
| Color Rendering Index (CRI): | 85 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2000, 4000, 3000 |
| Length: | 2 ft |
| Dimmable: | Yes |