
Fire Alarm Box with Mounting Plate, 3 1/2" Box Depth
Item #: 1928585
Cat #: TB435FB
UPC: 784805003816
$ 27.17 EA
Company wide:
265
in stock
Documents & Guides
4" Fire Alarm Box With Mounting Plate, Snap-On Installation To Heavy Duty Telescoping Bracket Allows For Easy Positioning Along Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Easily Adjusts From 1/2” To 1-1/2” For Different Depth Wall And Ceiling Applications, Screws Inside Fire Alarm Box Allow For Adjustment After Drywall Or Ceiling Tile Installation, Includes Multiple Knockouts On Each Side Of The Box, Design Provides Built In Far Side Support For 3-5/8” Stud Depths, Powder Coated Inside And Outside Of Box, Includes Depth Stamps Marked Directly On The Product For Easy Positioning, Drop-Wire Attachment Point, 1/2" & 3/4" Knockouts
Overview
4" Fire Alarm Box With Mounting Plate, Snap-On Installation To Heavy Duty Telescoping Bracket Allows For Easy Positioning Along Bracket, Can Also Be Mounted Directly To Metal Or Wood Studs, Easily Adjusts From 1/2” To 1-1/2” For Different Depth Wall And Ceiling Applications, Screws Inside Fire Alarm Box Allow For Adjustment After Drywall Or Ceiling Tile Installation, Includes Multiple Knockouts On Each Side Of The Box, Design Provides Built In Far Side Support For 3-5/8” Stud Depths, Powder Coated Inside And Outside Of Box, Includes Depth Stamps Marked Directly On The Product For Easy Positioning, Drop-Wire Attachment Point, 1/2" & 3/4" Knockouts
nVent CADDY Fire Alarm Box with Mounting Plate is a powder coated adjustable depth box for mounting fire alarm devices and strobes, designed for on-stud and between stud applications. With two screws inside the box, installers can easily adjust to different depths after installation of drywall or ceiling tiles.
Also known as: 784805003816, TB435FB, CDYTB435FB
Features & Benefits
- Used for mounting fire alarm devices and strobes
- Snap-on installation to Heavy Duty Telescoping Bracket allows for easy positioning along bracket
- Can also be mounted directly to metal studs
- For between stud applications use with Heavy Duty Telescoping Bracket
- For overhead applications use with Heavy Duty Telescoping Bracket and T-Grid Clip (sold separately)
- Easily adjusts for different depth wall and ceiling applications
- Screws inside fire alarm box allow for adjustment after drywall or ceiling tile installation, providing confidence to adapt to any situation
Specifications
| Color: | Red |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Length: | 6.200 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Depth: | Adjustable, 1/2 - 1 1/2 in |
| Color: | Red |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Depth: | Adjustable, 1/2 - 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Length: | 6.200 in |
| Knockouts: | Yes |