17.5W Type B Non-Dimmable

Item #: 1928568

Cat #: LPLLU40B5050K

UPC: 762148288978

Call for price
Company wide:
0 in stock
Documents & Guides
LED PL-L 4pin Lamp, 17.5W, CRI: 80, Lumens: 2150, Color Temperature: 5000K, Rated Life: 50,000 Hrs.

Overview

LED PL-L 4pin Lamp, 17.5W, CRI: 80, Lumens: 2150, Color Temperature: 5000K, Rated Life: 50,000 Hrs.
Also known as: 762148288978, LPLLU40B5050K, TCPLPLLU40B5050K

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 5000 (Bright White)
Lumens: 2150
Length: 21 in
Material: Glass
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277
Shape: PL-L (Twin Tube Long)
Lumens: 2150
Material: Glass
Type: LED Retrofit, Ballast Bypass (Type B)
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 21 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (2G11)