17.5W, Type B, PL-L Retrofit

Item #: 1928565

Cat #: LPLLU40B5030K

UPC: 762148288947

Company wide:
0 in stock
Documents & Guides
LED PL-L 4pin Lamp, 17.5W, CRI: 80, Lumens: 2050, Color Temperature: 3000K, Base: 2G11, Rated Life: 50,000 Hrs., Non-Dimmable, CFL Equivalent: 40W, MOL: 21.1".

Overview

LED PL-L 4pin Lamp, 17.5W, CRI: 80, Lumens: 2050, Color Temperature: 3000K, Base: 2G11, Rated Life: 50,000 Hrs., Non-Dimmable, CFL Equivalent: 40W, MOL: 21.1".
Also known as: 762148288947, LPLLU40B5030K, TCPLPLLU40B5030K

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 3000 (Warm White)
Length: 21 in
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 2050
Type: LED Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Volts AC Range: 120 - 277
Shape: PL-L (Twin Tube Long)
Length: 21 in
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Bypass (Type B)
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Material: Glass
Lumens: 2050
Light Technology: LED
Base: 4-Pin (2G11)