True 5” Reducer Cover, 4” Square Opening

Item #: 1928530

Cat #: T5R

UPC: 835243016118

$ 2.94 EA
Company wide:
113 in stock
Documents & Guides
True 5” Reducer Cover, 4” Square Opening, Includes (2) Preinstalled #8-32 Screws, Ready To Take 4" Device Ring

Overview

True 5” Reducer Cover, 4” Square Opening, Includes (2) Preinstalled #8-32 Screws, Ready To Take 4" Device Ring

5" square boxes, covers and extensions are used to distribute power to a number of electrical devices where multiple conductor runs are split into two or more directions. Featuring a larger cubic inch capacity that provides additional space for conductors or devices, a perfect solution for sensitive bend radius data cable.

Also known as: 835243016118, T5R, ORBT5R

Specifications

Material: Stainless Steel
Material: Stainless Steel