13" LED Flush DOME

Item #: 1928485

Cat #: 62-1341

UPC: 045923682179

Company wide:
0 in stock
Documents & Guides
13" LED Flush Dome Fixture; Brushed Nickel Finish with Frosted Glass

Overview

13" LED Flush Dome Fixture; Brushed Nickel Finish with Frosted Glass

The NUVO 62-1341 23.5W, 13 inch, LED flush mount dome fixture is ENERGY STAR qualified with dimming capability. The fixture offers warm white light in a brushed Nickel Finish with Frosted Glass. This decorative ceiling mount fixture is damp rated for indoor use and is suitable for many applications.

Also known as: 045923682179, 62-1341, SAT621341

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1400
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 23.500
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 23.500
Light Technology: LED
Lumens: 1400
Color: Frosted
Material: Steel
Standards: California Proposition 65, California Title 24
Dimmable: Yes