2-Cutter SDS Plus® 2-Cutter Drill Bit, 5/8"

Item #: 1928393

Cat #: DW5409

UPC: 885911564731

Company wide:
0 in stock
Documents & Guides
2-Cutter SDS Plus® 2-Cutter Drill Bit, 5/8" Diameter, 4" Usable Length, 6" Overall Length

Overview

2-Cutter SDS Plus® 2-Cutter Drill Bit, 5/8" Diameter, 4" Usable Length, 6" Overall Length

SDS plus 2 cutter drill bits have a strong tapered core to help resist flute breaks, especially when drilling deep holes. For optimal drilling speeds, the two-stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide-cutting edges deliver clean, round holes for secure anchor installation. These bits are made in Germany and are guaranteed tough® ‐ so tough that we are offering a no break guarantee*. If you have our bits, we have your back.

Also known as: 885911564731, DW5409, DEWDW5409

Features & Benefits

  • Strong core: tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Aggressive material removal: two stage flute design with variable helix pattern allows for efficient debris removal
  • Clean, round holes: two sharp cutting edges for true holes
  • Wear mark indicator: for accurate diameter of holes
  • No break guarantee: if your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)

Specifications

Size: 5/8 in
Length: 6 in
Size: 5/8 in
Length: 6 in