2
more

$ 0.31 EA
Company wide:
8,335
in stock
Documents & Guides
Smart DI Expansion Anchor, Internally Threaded, 1/4 Inch
Overview
Smart DI Expansion Anchor, Internally Threaded, 1/4 Inch
The Smart DI is an all-steel, machine bolt anchor available in carbon steel. It can be used in solid concrete, hard stone, and solid block base materials. The Smart DI is specifically designed to be easier to fully set during installation as a benefit to the user.
Also known as: 075352828893, 6304SD-PWR, DEW6304SDPWR
Features & Benefits
- Installs with reduced effort compared to traditional drop in style anchors
- Can be installed using the manual setting tool or Smart DI system with a hammer-drill
- Setting indicater makes identification of properly set anchors easy (when installed using the smart tool and smart bit)
- Internally threaded anchor for easy bolt removability and service work
- Anchor can be installed through standard fixture holes
Specifications
| Diameter: | 1/4 in |
| Material: | Steel |
| Diameter: | 1/4 in |
| Material: | Steel |