Nail In Drive Anchor, Mushroom Head, Carbon Steel, 1/4 x 1"

Item #: 1928384

Cat #: 02808-PWR

UPC: 075352028088

$ 0.07 EA
Company wide:
7,200 in stock
Documents & Guides
Zamac Nailin® Nail In Drive Anchor, Mushroom Head, Carbon Steel Nail, 1/4 x 1 Inch, 1/4 Inch Diameter

Overview

Zamac Nailin® Nail In Drive Anchor, Mushroom Head, Carbon Steel Nail, 1/4 x 1 Inch, 1/4 Inch Diameter

The Zamac Nailin is a nail drive anchor which has a body formed from Zamac alloy. Drive nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone. A corrosion resistant Zamac alloy is used to form the anchor body with either a mushroom or flathead. The anchor can be used for light duty, tamperproof applications. The anchor is not recommend for overhead, life-safety or sustained tensile loading applications (see performance data section).

Also known as: 075352028088, 02808-PWR, DEW02808PWR

Specifications

Diameter: 1/4 in
Material: Steel
Diameter: 1/4 in
Material: Steel