Sleeve Anchor, Hex Nut Head, 3/8 x 3"

Item #: 1928383

Cat #: 05020S-PWR

UPC: 075352776972

$ 0.23 EA
Company wide:
2,195 in stock
Sleeve Anchor, Hex Nut Head, 3/8 x 3 Inch, Carbon Steel

Overview

Sleeve Anchor, Hex Nut Head, 3/8 x 3 Inch, Carbon Steel

The Lok-Bolt AS® is an all-steel pre-assembled single unit sleeve anchor which is designed for use in concrete or masonry base materials. The anchors are available in multiple head styles for multiple applications and a finished appearance. Anchor extender sleeves can be added to create longer lengths.

Also known as: 075352776972, 05020S-PWR, DEW05020SPWR

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Carbon Steel
Diameter: 3/8 in
Material: Carbon Steel
Length: 3 in